
ILSCO CANADA ACM-350 Ilsco Aluminum Pigtail Adaptor
Description
Dual rated aluminum pigtail adaptor manufactured from high strength aluminum alloy. Pin is knurled. Chamfered barrel. Color coded end caps inserted in barrel. Supplied with insulating cover. Provides easy conductor insertion, maximum conductivity and excellent crimping characteristics. Permits greater surface contact. Ensures reliability for aluminum or copper conductors. Prevents oxides from forming.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Type | ACM:AL PIN | Voltage Rating | 600 V |
Color | Brown | Barrel Type | Standard |
Temperature Rating | 90 degrees C | Standards | CSA File Number:LR-29601;UL Control Number:941R;UL File Number:E62525;UL / CULUS Specification:UL 486A/B Listed |
Application | Aluminum Pigtail Adaptor | UPC | 783669009200 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |