![ilsslu225](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308972618.jpg?preset=medium)
ILSCO CANADA SLU-225 ClearChoice Mechanical Lug 4/0-2 AWG Copper
Description
Copper mechanical lug, one conductor, one hole. Manufactured from electrolytic copper tubing and strip stock. Provides maximum conductivity and strength. Saves space and reduces installation time. Saves space and reduces installation time. Permits inventories to be kept to a minimum. Provides efficient use and flexibility in the field. Ensures reliability for copper conductor.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Mechanical Lug | Type | SLU, Offset Tongue, Straight |
Conductor Type | Copper | Conductor Size | 4/0-2 AWG |
Material | Copper | Number of Conductors | 1 |
Bolt Size | 5/16 in | Tongue Size | 1.1563 in L |
Voltage Rating | 2000 V | Mounting Hole Size | 11/32 in |
Temperature Rating | 90 degrees C | Finish | Bare |
Color | Copper | Dimensions | 2-1/8 in L x 1 in W |
Standards | UL 486A-B, CSA Certified, UL File Number E6207 | Application | For Terminating Connector |
UPC | 783669833751 |
Packages
25 - UNIT - (25) |