
STANDARD PRODUCTS 9.5W 120V 2700K 68593 Choice Series A19 LED Lamp
Description
This A19 LED Lamp from Standard® Choice Series offers great performance for general usage with its E26 base. Consumming only 9.5 W, it is the equivalent of a 60 W traditional lamp.
Specifications
Brand Name | Standard Products | Item Name | A19 LED Lamp |
Designation | A19/S3/9.5W/27K/ND/CHOICE/STD | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Average Life | 15000 hr | Series/Model | Choice |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Dimmable | No | Diameter | 2-3/8 in |
Maximum Overall Length | 4-11/32 in | Standards | cULus Listed, Damp Location Rated, Energy Star Certified |
UPC | 069549017610 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |