Abbotsford
Final sale
iwaj100w130v

STANDARD PRODUCTS 4.69 inch 100W 130V T3 Standard Products Double Ended J Halogen Lamp, Clear

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:15497

Description

HALOGEN DOUBLE-ENDED J T3 100W 130V R7s CLEAR 119mm EYE

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Quartz
Bulb Overall Shape Double-Ended Tube Designation 100QT3/CL/130V/119MM EYE
Bulb Shape T3 Bulb Base R7s
Wattage 100 W Lumens 1400 lm
Average Life 2000 hr DLC N
Voltage Rating 130 V Bulb Color/Finish Clear
Maximum Overall Length 119 mm UPC 069549154971

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 144 - UNIT - 144
Customers who bought this item also bought