Abbotsford
Final sale
jun18wh

ACUITY 4 inch Line Voltage Trim Series Mini Eyeball PAR16-R16 Adjustable Trim, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:241Y5K

Description

The 4-inch mini eyeball trim is available with a satin chrome or white trim ring.


The eyeball can adjust 35-degrees vertically

Requires a 60-Watt PAR16 or 40-Watt R16 bulb-depending on the recessed housing selected

Compatible with 4 in. IC1, TC1 and TC1R housings

UL Listed to U.S. and Canadian safety standards

120 volts easy installation onto housing

Metal construction

Adjustable style

Not applicable to have emergency or battery backup

Manufacturer limited warranty

5 in outer diameter

Specifications

Brand Name Juno Sub Brand Juno
Item Name 4 in Trim Type Adjustable, Round, Mini Eyeball
Ceiling Opening 4 in Color White Trim
Application For Recessed Residential, Damp Location UPC 661209952691

Packages

1 - UNIT - 1 12 - UNIT - 12