Abbotsford
Final sale
junjpdz4jbrdb1wwhm6

ACUITY 4-inch 120V 5CCT Podz Canless LED Downlight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:JPDZ4JBRDB1WWHM6

Description

With Juno Podz 4-inch canless LED downlights, installing recessed lighting has never been easier. Juno Podz™ combines a low profile, IC rated mechanical form of less than 3” tall with the appearance of a deeply regressed downlight that installs directly into the plenum, eliminating the need for a traditional recessed housing. Be in control of the lighting in your space with three lumen packages (700L, 1000L, 1200L) and five switchable white LED color temperatures (27K, 30K, 35K, 40K, 50K) to choose from directly on the downlight making this a go-to fixture that easily adapts to the different ceiling mounting heights and performance levels required by the application.


DESIGN: Juno® Podz™ canless design provides a shallow-profile that allows for quick installation directly into the plenum from below the ceiling, no housing required to install this product; The housing is IC-Rated for insulation contact

ENERGY SAVINGS: Integrated LED and driver technology to provide superior quality of illumination for extended service life

CONTROLS: Podz™ is an all in one product that provides switches directly on the fixture that allow you to adjust lumen output (700L, 1000L, or 1200L), switch between color temperatures (27K-50K) and dim through WarmDim® technology, dim from (2850K-1900K)

RATINGS/LISTINGS: UL listed for US and Canada, ENERGY STAR® Certified, Suitable for indoor and wet locations

INSTALLATION: Designed for install from below the ceiling for easy remodeling. Rated for applications that use 120v

KELVIN: Podzâ„¢ feature a switch directly on the fixture to change color temperature from 2700K, 3000K, 3500K, 4000K or 5000K

DESIGN FEATURE BENEFIT: Deeply regressed light source for the look of a traditional downlight

HOURS OF LIFE: 50,000 hours

WARRANTY: Buy with confidence, 5-year limited warranty

DIMENSIONS: Product - height 2-5/16" x 5-5/16" wide; Ceiling Cutout - 4 1/2"

Specifications

Brand Name Juno Sub Brand Podz™
Item Name LED Recessed Downlight Type Adjustable Lumen Output, Canless, Low Profile
Voltage Rating 120 V Fixture Wattage 7.5 - 15.2 W
Lamp Type LED Ceiling Opening 4-1/2 in
Housing Material Aluminum Series JPDZ4
Number of Lamps 1 Recessed Trim Type 4 in Round
Average Life 50000 hr Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90 Lens Type Diffused
Lumens 700/1000/1200 lm Mounting Type Junction Box
Housing Finish White Dimensions 5-5/16 in dia x 2-5/16 in H
Special Features Forward and Reverse Phase Cut Dimming Standards cULus Listed, California Title 24 Compliant, Energy Star Certified
Application Hospitality,Offices & Banks,Residential,Retail UPC 196182210761

Packages

1 - UNIT - 1