
ACUITY 275EUM 18-inch 120V UCES Series Switchable White LED Undercabinet Lighting, White
Description
UCES LED Undercabinet includes an easily accessible switch to select a 2700K, 3000K or 3500K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting.
Specifications
Brand Name | Juno | Sub Brand | Contractor Select |
Item Name | LED Undercabinet Lighting Fixture | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 8.4 W |
Lamp Type | LED | Housing Finish | White |
Length | 18 in | Series | UCES |
Light Output | 595/621/646 lm | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500 K | Color Rendering Index (CRI) | 90 |
Lens Type | Acrylic | Mounting Type | Surface |
Housing Material | Steel | Width | 2.55 in |
Height | 1.07 in | Includes | Mounting Hardware |
Standards | CA Title 24 Compliant, UL Listed, Energy Star Certified, J28 Certified | Application | For Use Under and Over Cabinets, Display Cases, Task Lighting, Office Lighting, Cover and Utility/Work Areas In Commercial, Retail, Hospitality and Residential Applications |
UPC | 196182177408 |
Packages
1 - UNIT - 1 |