
ACUITY 4 inch Par20 Juno Trim Gimbal, Brushed Nickel
Description
Gimbal ring with black finish.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 4 in Gimbal Trim | Type | Round, Line Voltage |
Lamp Type | PAR20 | Series | V4010 |
Lamp Wattage | 50 W | Diameter | 5 in OD |
Color | Brushed Nickel | For Use With | V4ICW, V4TCW, V4TCRW, IC1P, TC1, TC1R Recessed Housings |
Application | For Indoor Locations | UPC | 661209272737 |
Packages
1 - UNIT - 1 |