
ACUITY 4-inch PAR20 Vulite Round Black Baffle White Trim Ring
Description
4" Line Voltage Black Baffle
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 4 in Baffle Trim | Type | Round, Line Voltage |
Lamp Type | PAR20/R20 | Series | V4034 |
Lamp Wattage | 30/50 W | Diameter | 5 in OD |
Color | White, Black Baffle | For Use With | V4ICW, V4TCW, V4TCRW, IC1P, TC1, TC1R, IC1 Recessed Housings |
Application | For Wet and Indoor Locations | UPC | 661209210746 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |