PASS & SEYMOUR AC2MP4BK 4 mtr 18Gbps Premium Certified HDMI Cable with Ethernet, Black
Description
The Premium Certified HDMI Cables with Ethernet have undergone rigorous testing to verify that they comply with the HDMI 2.0b specification and can deliver 4K UltraHD, HDR, and other advanced features. Each cable bears the Premium HDMI Certification label to guarantee authenticity.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | HDMI Cable with Ethernet | Type | 19-Pin, Premium CL3 |
Wire Gauge Size | 30 AWG, 28 AWG | Shield Type | Triple |
Conductor Material | Copper | Length | 13.1 ft |
Jacket Material | PVC | Jacket Color | Black |
Outside Diameter | 0.236 in | Data Transfer Rate | 18 Gbps |
Weight | 0.57 lb | Environmental Conditions | 5 - 93% Non-Condensing Relative Humidity |
Standards | RoHS Compliant | Application | For Residential Use |
UPC | 804428431992 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |