
PASS & SEYMOUR WP3501LA 1-Port Surface Mount Box, Light Almond
Description
Provide any room with phone or data with this surface mount 1-port box.FEATURES AND BENEFITS:• RoHS Compliant• Mounts easily to the wall.• 1-port opening fits any keystone insert.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Surface Mount Box | Type | 1 Port, Keystone |
Length | 6.41 cm | Width | 4.57 cm |
Depth | 3.05 cm | Material | High Impact Plastic |
Color | Light Almond | Mounting Type | Surface, Wall |
Application | For Residential use and any Keystone Insert | UPC | 804428028543 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 2160 - SKID -2160 |