
PHILIPS LIGHTING 5-1/4 inch Lytecaster Basic Baffle Reflector Trim, Gloss White
Description
Precision-fitted, high temperature phenolic baffle or horizontal grooves reduces glare. Aluminum reflector finished in white operates effectively with A and Quad Tube lamps as well as PAR and BR lamps. Economical choice for low budget applications
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 4-3/4 in Baffle Reflector Trim | Type | Direct Light Outlet, Symmetric, Round |
Lamp Type | Incandescent | Housing Material | Aluminum |
Lamp Wattage | 85 W | Number of Lamps | 1 |
Mounting Type | Recessed | Diameter | 155.575 mm |
Height | 4-3/4 in | Width | 1.1 in |
Depth | 171.45 mm | Color | Matte White |
Application | For Indoor Commercial - Recessed Downlights | UPC | 784197107604 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |