![lcl304clx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268239767.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch Lytepoints MR16 Adjustable Specular Clear Cone, Specular Clear Specular and White Flange
Description
Reflector : Hydroformed aluminum, .032 thick; Anobrite (anodic-processed) semi-specular finish for permanent reflectivity. Diffuser : Pressed and blown 3-layer cased opal glass; twists tight into reflector trim.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 3-3/4 in Reflector Trim | Type | MR16 |
Lamp Type | MR16 | Housing Material | Steel |
Lamp Wattage | 50 W | Height | 5.750 in |
Width | 11.000 in | Color | White, Clear Cone |
Standards | UL Listed, CSA Certified | Application | REFLECTOR TRIM |
UPC | 784197435271 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 600 - SKID - 600 |