![lcl594chx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11686055.jpg?preset=medium)
PHILIPS LIGHTING 4-1/4 inch Lytecaster Basic Adjustable Cone PAR20, Chrome Plated
Description
Reflector trim for use with 4-1/4 inch Lytecaster recessed downlighting basic adjustable cone.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Reflector Trim | Type | Indoor |
Material | Aluminum | Color/Finish | Silver/Chrome |
For Use With | 4-1/4 in Lytecaster Recessed Downlighting Basic Adjustable Cone | Application | Indoor Commercial |
UPC | 624563116758 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 600 - SKID - 600 |