PHILIPS LIGHTING 6 inch 15.5W 120V 3000K 900LM 90CRI FD Series Round LED Flat Downlight with Triac & ELV Dimming, White
Description
Philips Lightolier LED flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology.BENEFITS:• Perfect for shallow ceiling plenum or use under a joist.• Detachable junction box and spring clips make installation quick and easy• Extension cables available for remote mounting flexibility.• Junction box can clip to the luminaire
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | LED Downlight | Type | Flat |
Voltage Rating | 120 V | Lamp Type | LED |
Number of Lamps | 1 | Recessed Trim Type | 6 in Round |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lumens | 900 lm | Housing Finish | White |
Standards | Energy Star Certified, Title 24 Compliant | Application | Core Downlighting |
UPC | 190096016143 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 |