PHILIPS LIGHTING 3 inch 3000K 90CRI Mini Downlight Gimbal Trim, White
Description
Philips Lightolier LED Mini Gimbal and Mini Downlight are easy-install, three-inch fixtures with the light quality you would expect from much larger typical downlights. The small detachable junction box eliminates the need for a traditional frame or bulky remodeler kit, making installation quick and easy.
Specifications
Brand Name | Lightolier | Sub Brand | LIGHTOLIER |
Item Name | Downlight | Type | Mini Gimbal, Accent, Round, Narrow Flood |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | LED | Ceiling Opening | 3 in |
Housing Material | Die-Cast Aluminum | Beam Angle | 23° |
Average Life | >50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 550 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 3.35 in OD x 2.06 in H | Standards | ETL Listed, Energy Star Certified, RoHS Compliant, cETLus Listed, IC Rated |
Application | Downlighting | UPC | 190096017270 |
Packages
1 - UNIT - 1 | 18 - UNIT = 18 |