![lclp4rdl20835ccz10u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/396500042.jpg?preset=medium)
SIGNIFY 4-inch LyteProfile P4R Round Aperture
Description
Signify Luminaires CA, LIGHTOLIER, LyteProfile LED, 4" Round, 2000lm, 3500K (CRI 80), Comfort Clear finish, White flange, 0-10 1% Dimming, UNV
Specifications
Brand Name | Lightolier | Sub Brand | LyteProfile |
Item Name | LED Trim Fixture | Voltage Rating | 120/277 V, 0 - 10 V Dimming |
Recessed Trim Type | 4 in Round | Color Rendering Index (CRI) | 80 |
Lumens | 2000 lm | Housing Finish | White |
Application | Downlighting | UPC | 190096102631 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |