PHILIPS LIGHTING 7-inch 120V 3000K 1000LM 80CRI SlimSurface Round LED Downlight with ELV / Triac Dimming, White
Description
SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted.BENEFITS:• The thinnest available solution with an integral driver for existing J-boxes or new construction• Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes• Glare controlling lens for comfortable light distribution
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | Recessed Downlight Fixture | Voltage Rating | 120 V, 1 - 10 V Dimming |
Fixture Wattage | 14.2 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Lamp Wattage | 14.2 W | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lumens | 1000 lm | Mounting Type | Ceiling, Surface |
Housing Finish | White, Matte | Dimensions | 201 mm dia x 16 mm H |
Includes | Control Unit | Application | Downlighting |
UPC | 662057988740 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |