
LITELINE 670LM 3000K DELTA LED Track Fixture, Black
Description
DELTA is an aluminum designer track fixture with 9 watt LED module. It provides directional light source for specific aiming and assures a secure lock on the angle position.
Specifications
Brand Name | Liteline | Sub Brand | DELTA |
Item Name | LED Track Fixture | Voltage Rating | 120 V |
Fixture Wattage | 9 W | Lamp Type | LED |
Beam Angle | 38° | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Color | Black |
Includes | 9 W LED Module | Standards | Energy Star Certified |
UPC | 771250229977 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |