
LITELINE 6-inch 13W Round SHADE MINI Series Color Selectable LED Light, White
Description
The 6" SHADE MINI is a 13 watt 6" round downlight for retrofi t application onto existing 6" recessed housings or 3.5"/4" octagon box. It is a high-performance, easy to install residential grade downlight solution that offers good light output, energy-effi ciency and streamlined design. Suitable for wet locations.
Specifications
Brand Name | Liteline | Item Name | Shade Mini Downlight |
Voltage Rating | 277 VAC | Fixture Wattage | 15 W |
Lighting Technology | LED | Beam Angle | 100° |
Recessed Trim Type | 6 in Round | Average Life | 50000 hr |
Light Color | White | Color Rendering Index (CRI) | 90 |
Lumens | 1120 lm | Mounting Type | 3-1/2, 4 in Octagon Box |
Dimensions | 7-11/16 in dia x 2-3/16 in H | Standards | cETLus Listed, Energy Star Certified |
Application | For Wet Locations | UPC | 662243110696 |
Packages
1 - UNIT - 1 |