
LUTRON DV-600PH-IV-CSA 600W 120V 1-Pole Diva Incandescent Preset Dimmer with Nightlight (Clamshell Packaging), Ivory
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | Paddle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Ivory/Gloss |
Indicator Type | Resistive | Connection Type | Wire Lead |
Operating Temperature | 0 to 40 degrees Celsius | Dimensions | 70 mm W x 49 mm D x 114 mm H |
Mounting | Wallbox | Standards | UL Listed, CSA Certified, NOM Certified |
Application | For Incandescent or Halogen Lighting Control | UPC | 027557748520 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |