
LUTRON STCL-153PH-WH-C 1-Pole 3-Way Sunnata LED+ Dimmer (Clamshell Packaging), White
Description
Specifications
Brand Name | Lutron | Sub Brand | Sunnata |
Item Name | Dimmer | Type | 3-Way |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 150 W Dimmable LED/CFL, 600 W Incandescent | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | White |
Series/Model | Sunnata | Action | Paddle |
Indicator Type | Incandescent, Halogen | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C Ambient | Dimensions | 4.69 x 2.94 in |
Mounting | Wallbox | Standards | UL Listed, CSA, NOM Certified |
Application | For Lighting Control | UPC | 784276277457 |
Packages
1 - UNIT - 1 |