![mmmtrbox](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11605560.jpg?preset=medium)
3M CANADA T/R+POUCH 18-8 AWG 3M™ Box Wire Connector, Tan/Red
Description
Incredible wire range (2 #18 up to 5 #12). One connector replaces 3 (yellow, red and tan) in the majority of all field applications. Smooth, comfortable feel. Compact size and red miniskirt. Quick bite spring design. Comfortable wing design for a better grip. Can be installed with 3M™ WCD-P Wire Connector Drivers. Use a 3M™ Wire Connector T/R+ to electrically connect two or more conductor ends in a pigtail application and insulate the connection.
Specifications
Brand Name | 3M | Sub Brand | Performance Plus™ |
Item Name | Twist-On Wire Connector | Type | Flame-Retardant |
Voltage Rating | 600 V | Conductor Size | 22-8 AWG |
Connection Type | Twist-On | Color | Tan/Red |
Temperature Rating | 105 °C | Standards | UL Listed, CE, CSA Certified |
UPC | 051128544549 |
Packages
1000 - UNIT - (1000) |