Abbotsford
mil285320

MILWAUKEE TOOL 2853-20 M18 FUEL™ 1/4" Hex Impact Driver (Tool Only)

Inventory
Unavailable for order at Abbotsford
Manufacturer:MILWAUKEE
Manufacturer #:2853-20

Description

Most compact impact driver at 4.59 in. in length providing more access in tight spaces

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name MILWAUKEE HOLIDAY DEALS Type Compact, Cordless, Brushless
Drive Type Hex Drive Size 1/4 in
Torque Rating 2000 in-lb Impact Energy 0 - 4300 IPM
No Load Speed 0 - 3600 r/min Voltage Rating 18 V
Battery Type Lithium-Ion Battery Capacity 2 Ah
Housing Material Nylon Handle Type Pistol Grip
Control Type 4 Mode Tool Length 4.59 in
Tool Weight 2.2 lb Warranty 5 yr
Includes (1) Belt Clip and (1) Bit Holder Standards UL Listed, CSA Certified, ETL Listed
UPC 045242514427

Packages

1 - UNIT - 1 10 - UNIT - 10