Abbotsford
mil306hv20l

MILWAUKEE TOOL 306HV-20L M12™ Heated Hoodie - Large , High Visibility (No Battery Included)

Inventory
Unavailable for order at Abbotsford
Manufacturer:MILWAUKEE
Manufacturer #:306HV-20L

Description

Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility depending on the situation. Combining a durable cotton/polyester fleece and comfortable jersey lining, this hoodie provides a versatile three-season solution to keep heat in and not add bulk.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie with Drawstring Type Machine Washable
Size Large Gender Men
Charging Time 8 hr Material Cotton/Polyester
Number of Pockets 4 Color High Visibility
Series 306 Battery Type Redlithium
Seam Style Double Stitched UPC 045242737932

Packages

1 - UNIT - 1