Abbotsford
Final sale
mirsrka

MIRCOM SRKA SpectrAlert® Strobe, Standard cd, Red, Outdoor (includes plastic weatherproof back box)

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:SRKA

Description

Plug-in design. Same mounting plate for wall and ceiling mount units. Shorting spring on mounting plate for continuity check before installation. Captive mounting screw. Tamper resistance capability. Field selectable candela settings on wall and ceiling units: 15, 15/75, 30, 75, 95, 110, 115, 135, 150, 177, 185. Automatic selection of 12 or 24 V operation at 15 and 15/75 candela. Outdoor wall and ceiling products. Outdoor products rated from -40 to 66°C. Design allows minimal intrusion into the back box. Rotary switch for tone selection. 3 horn volume settings. Electrically compatible with existing SpectrAlert products. Outdoor products rainproof per UL 50 (NEMA 3R).

Specifications

Brand Name Mircom Item Name Wall Strobe Light
Voltage Rating 12/24 V Color Red
Mounting Type Surface Degree of Protection IP56
Enclosure Type NEMA 4X

Packages

1 - UNIT - 1