NESCO 1-1/4 inch Two-Screw Bridgeport Connector Metal Clad
Description
Recommended cable types for use with steel or aluminium interlocked metal clad cable 1.1 to 1.25 inch.
Specifications
Brand Name | Nesco | Item Name | Two Screw Strap Connector |
Type | Straight, Large | Trade Size | 1-1/4 in |
Connection | External Threaded | Material | Die-Cast Zinc |
Color/Finish | Zinc Plated |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |