![sat65582](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328176890.jpg?preset=medium)
SATCO LIGHTING 65-582 2 ft x 4 ft 40W 100-347V LED Backlit Flat Panel, White
Description
SATCO NUVO LED flat panels. Back-lit technology for consistent, even light distribution. 3500K, 4000K, 5000K Selectable. Maintenance free, no bulb to change. 0-10V dimming. Universal input voltage, 100-277V and 100-347V versions. Recessed, surface mount andsuspension kits available.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Flat Panel |
Type | Fixtures | Voltage Rating | 100 - 347 V |
Fixture Wattage | 50 W | Lamp Type | Backlit LED |
Housing Finish | White | Beam Angle | 120° |
Average Life | 50000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | PMMA |
Lumens | 5500 lm | Enclosure Type | IP20 |
Mounting Type | Ceiling | Housing Material | Aluminum |
Dimensions | 4 ft L x 2 ft W | Standards | cULus, DLC Listed |
UPC | 045923659539 |
Packages
1 - UNIT - 1 | 28 - SKID - 28 |