
SATCO LIGHTING S11272 24Ft 10W 120V WiFi Smart LED Color-Changing Indoor/Outdoor String Lights
Description
10 Watt; LED String Light; Starfish IOT; 120 Volts; 260 Lumens; RGBWView Compatibilities
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED String Light | Type | String Light |
Voltage Rating | 120 V | Lamp Type | LED S14 |
Wattage | 10 W | Lumens | 260 lm |
Average Life | 15000 hr | Housing Material | Plastic, PMMA |
Degree of Protection | IP65 | Temperature Rating | -20 to 45 °C |
Warranty | 3 yr Limited | Standards | cETLus Listed, Wet Location Rated |
Application | For String Lights | UPC | 045923112720 |
Packages
1 - UNIT - 1 |