
SATCO LIGHTING S2406 43W 120V A19 Medium Base Dimmable Halogen Lamp (2/Pack), Warm White
Description
43 watt; Halogen; A19; 1000 Average rated Hours; 750 Lumens; Medium base; 120 volts; 2-Pack. FEATURES:• Energy Saving Halogen• Bright, Crisp light• Uniform light output
Specifications
Brand Name | Satco Products | Item Name | A19 Halogen Lamp |
Type | Dimmable | Designation | 43A19/HAL/ES/SW/120V 2PK |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Wattage | 43 W | Lumens | 750 lm |
Color Temperature | 2900 K | Average Life | 1000 hr |
Color Rendering Index (CRI) | 99 | Voltage Rating | 120 V |
Bulb Color/Finish | White Opal | Dimmable | Yes |
Diameter | 4.44 in | Maximum Overall Length | 113.03 mm |
Standards | RoHS Compliant | UPC | 045923024061 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |