
SATCO LIGHTING S39396 100W 100-277V 5000K Hi-Pro Series LED HID Replacement Lamp
Description
100 watt - LED HID Replacement; 5000K; Mogul extended base; 100-277 volts.Features: - High Lumen Omni-directional LED for Industrial / Commercial applications- Replaces HID, CFL, and Incandescent- Ballast by-pass - Direct wire only 100V - 277V- UL approved for totally enclosed fixtures- Damp location - IP64 rated- For outdoor & indoor use- Base up or base down operation- High-bay / Low-bay / Post-top- Emits no UV light / Contains no mercury (Hg)- 5 year limited warranty- cULus listed
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED HID Replacement Lamp | Type | Corncob |
Bulb Overall Shape | Corncob | Designation | 100W/LED/HID/5000K/100-277V/EX39 |
Bulb Base | Mogul | Power (Wattage) | 100 W |
Lumens | 14300 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural Light |
Color Rendering Index (CRI) | 80 | Beam Angle | 300° |
Voltage Rating | 277 V | Material | Aluminum,Plastic |
Dimmable | No | Temperature Rating | -20 to 40 °C |
Incandescent Equivalent Wattage | 500 W | Diameter | 4.72 in |
Maximum Overall Length | 9 in | Standards | cULus Wet, IP65 Rated |
UPC | 045923303968 |
Packages
1 - UNIT - 1 |