
SATCO LIGHTING S8736 20W 120-277V 5000K 3000LM Hi-Pro Series A21 Medium Base Dimmable HID LED Lamp, Natural Light
Description
20 watt - LED A21 Hi-Pro HID Replacement; 5000K; Medium base; 120 volts.PRODUCT FEATURES:- Halogen & ceramic metal halide replacement lamp- 70w equivalent- Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Designation | 20WA21/LED/5000K/120V/DIM/E26 | Bulb Shape | A21 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 20 W |
Lumens | 3000 lm | Color Temperature | 5000 K |
Average Life | 25000 hr | Voltage Rating | 120 V |
Material | Aluminum,Polycarbonate | Bulb Color/Finish | Frost |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Diameter | 2.63 in | Height | 8-1/2 in |
Width | 6 in | Maximum Overall Length | 5 in |
Standards | cULus Listed | UPC | 045923087363 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |