SIEMENS 3NA3360 400A 500VAC LV HRC Fuse Link
Description
FUSE LINK,LV HRC,400A,500VAC SIZE 3, 400A, AC 500V/DC 440V WITH FRONT INDICATOR WITH NON-INSULATED GRIP LUGS LV HRC FUSE LINK GL/GG
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Fuse Link with Front Indicator | Type | HRC, Low Voltage |
Voltage Rating | 500 VAC/440 VDC | Amperage Rating | 400 A |
Interrupt Rating | 120 kA | Length | 6.496 in |
Material | Ceramic | Standards | IEC 60269-2/IEC 60269-4 |
Application | For Protection | UPC | 754554152394 |
Packages
1 - UNIT - 1 |