Abbotsford
sie3nx1022

SIEMENS 3NX1022 Sentron Signal Detector Link 690 VAC/<gt/>9 V, For Supplementary Protection

Price $91.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3NX1022

Description

Signal detector link 690 V AC/9 V LV HBC fuse system 3NA, 3ND for selective line and plant protection. As an important component of the SENTRON protective components for electronic installations, the LV HRC fuse system from Siemens provides effective protection for personnel, equipment and plants by means of a reliable shutdown function in the event of an overload or short-circuit. Higher short-circuit currents and better current limitation can be achieved than with miniature circuit breakers. Key features of the LV HRC fuse system: 1. Combination alarms signal the tripping of a fuse by a clear color change from red to white. 2. Greater safety when replacing thanks to insulated grip lugs. 3. High selectivity at low cost. 4. Long-term and safe operation thanks to silver-plated contact blades. 5. Fuse links are available rated from 2 A to 1250 A and in sizes 000, 00, 0, 1, 2, 3, 4 and 4a.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Signal Detector Link Voltage Rating 690 VAC/>9 V
Type Signalling Insert Dimensions 3.622 in L x 2.756 in W x 24 in H
For Use With LV HRC 690 VAC Fuse System Standards EAC
Application For Supplementary Protection UPC 754554968261

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok