Abbotsford
sie6n61c

SIEMENS CANADA 6N61C Breaker Mounting Kit for ND6, HND6, CND6, SND6, SHND6, SCND

Price $8,216.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6N61C
Documents Documents

Description

Breaker mounting kit for ND6, HND6, CND6, SND6, SHND6 and SCND.

Specifications

Brand Name Siemens Sub Brand Switchboards
Item Name Breaker Mount Kit Type 1-Feeder
Material Copper Specifications 600 V, 1200 A, 3 Phase, ABC Connection
Dimensions 10 in H For Use With ND6, HND6, CND6, SND6, SHND6 and SCND Breaker
Standards CSA Certified Application Connecting Strap Kit
UPC 662862117144

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok