SIEMENS CANADA BQD6325 25Amp 3-Pole 600/347V Type BQD6 Series Molded Case Circuit Breaker
Description
Thermal magnetic molded case circuit breaker CSA stamped approval for use with Canadian applications. Standard interrupting capacity. Long-time and instantaneous trip functions.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Molded Case Circuit Breaker | Type | BQD |
Number of Poles | 3 | Interrupt Rating | 10 kA |
Amperage Rating | 25 A | Voltage Rating | 347/600 VAC |
Terminal Connection | Low Tab, Stud | Mounting Type | Panelboard |
Frequency Rating | 50/60 Hz | Actuator | Switch Position Knob |
Frame | 100 A | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 3 in L x 3 in W x 5 in H |
Standards | UL 489, CSA C22.2 | Application | Construction |
UPC | 783643304550 |
Packages
1 - UNIT - 1 |