Abbotsford
siejd63f400

SIEMENS CANADA JD63F400 400Amp 600V 3-Pole Siemens Circuit Breaker Frame Only Molded Case

Price $2,412.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:JD63F400

Description

Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed JD6A=25KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac. Instantaneous adjustable trip range.

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Item Name Circuit Breaker Frame Type JD6
Number of Poles 3 Interrupt Rating 25 kAIC
Amperage Rating 400 A Voltage Rating 600/500 VAC/VDC
Trip Range 2000 - 4000 A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame JD6-A Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 6.7 in L x 8.7 in W x 14.8 in H
Standards UL Listed, HACR Rated Application Frame Only
UPC 783643213234

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok