
SIEMENS CANADA WN2060 60Amp 240V Non-Fused Air Disconnect Safety Switch
Description
AC DISCONNECT 60AMP NON-FUSED, Switch, 240 V, 60 Ampere, Power Rating 10 Hp, NEMA 3R, Galvanized Steel Enclosure
Specifications
Brand Name | Siemens | Sub Brand | Murray |
Item Name | Disconnect Safety Switch | Type | MD-HTR, Non-Fused |
Voltage Rating | 120/240 V | Amperage Rating | 60 A |
Load Rating | 10 hp | Interrupt Rating | 22 AIC |
Number of Poles | 2 | Connection Type | Plug-in |
Dimensions | 130.175 mm W x 76.2 mm D x 184.15 mm H | Standards | UL 489 |
Application | For Electrical Distribution | UPC | 783643362116 |
Packages
1 - UNIT - 1 |