
STELPRO DESIGN 88.2 ft 338W 240V 1.4Amp SCU Series Universal Heating Cable
Description
Enjoy the unparalleled comfort of a heated floor with the SCU series universal heating cable. The heating cable is a safe, durable and maintenance-free heating solution that provides uniform heat over the entire floor surface. This universal product is easy to install either with an uncoupling membrane or directly on plywood. Ideal for any room of the house, especially difficult-to-heat spots, it’s compatible with most floor coverings and makes more space available for furniture and interior décor elements.Ideal for bathroom, kitchen, living room, bedroom, basement, hallway, day care centre, locker room, small space.
Specifications
Brand Name | Stelpro | Sub Brand | SCU |
Item Name | Heating Cable | Type | Universal |
Voltage Rating | 240 V | Amperage Rating | 1.4 A |
Conductor Material | Tinned Copper | Coverage Area | 29.6 ft² |
Wattage | 338 W | Insulation Material | Thermoplastic Polymer |
Color | White | Length | 88.2 ft |
Includes | Heating Cable, Glue Sticks, Cable Spacers and Installation Guide | Application | For Residential, Bathroom, Kitchen, Living Room, Bedroom, Basement, Hallway, Day Care Centre, Locker Room, Small Space |
UPC | 626296565308 |
Packages
1 - UNIT - 1 |