Abbotsford
stlscu2w0540s047

STELPRO DESIGN 141 ft 540W 240V 2.3Amp SCU Series Universal Heating Cable

Inventory
Unavailable for order at Abbotsford
Manufacturer:STELPRO
Manufacturer #:SCU2W0540S047
Documents Documents

Description

Enjoy the unparalleled comfort of a heated floor with the SCU series universal heating cable. The heating cable is a safe, durable and maintenance-free heating solution that provides uniform heat over the entire floor surface. This universal product is easy to install either with an uncoupling membrane or directly on plywood. Ideal for any room of the house, especially difficult-to-heat spots, it’s compatible with most floor coverings and makes more space available for furniture and interior décor elements.Ideal for bathroom, kitchen, living room, bedroom, basement, hallway, day care centre, locker room, small space.

Specifications

Brand Name Stelpro Sub Brand SCU
Item Name Heating Cable Type Universal
Voltage Rating 240 V Amperage Rating 2.3/1.9 A
Conductor Material Tinned Copper Coverage Area 47 ft²
Wattage 540/405 W Insulation Material Thermoplastic Polymer
Length 141 ft Includes Heating Cable, Glue Sticks, Cable Spacers and Installation Guide
Application For Residential, Bathroom, Kitchen, Living Room, Bedroom, Basement, Hallway, Day Care Centre, Locker Room, Small Space UPC 626296565339

Packages

1 - UNIT - 1