Abbotsford
stlscu2w2850s235

STELPRO DESIGN 744.4 ft 2850W 240V 11.9Amp SCU Series Universal Heating Cable

Inventory
Unavailable for order at Abbotsford
Manufacturer:STELPRO
Manufacturer #:SCU2W2850S235
Documents Documents

Description

Enjoy the unparalleled comfort of a heated floor with the SCU series universal heating cable. The heating cable is a safe, durable and maintenance-free heating solution that provides uniform heat over the entire floor surface. This universal product is easy to install either with an uncoupling membrane or directly on plywood. Ideal for any room of the house, especially difficult-to-heat spots, it’s compatible with most floor coverings and makes more space available for furniture and interior décor elements.Ideal for bathroom, kitchen, living room, bedroom, basement, hallway, day care centre, locker room, small space.

Specifications

Brand Name Stelpro Sub Brand SCU
Item Name Heating Cable Type Universal
Voltage Rating 240 V Amperage Rating 11.9 A
Conductor Material Tinned Copper Coverage Area 234.9 ft²
Wattage 2850 W Insulation Material Thermoplastic Polymer
Color White Length 744.4 ft
Includes Heating Cable, Glue Sticks, Cable Spacers and Installation Guide Application For Residential, Bathroom, Kitchen, Living Room, Bedroom, Basement, Hallway, Day Care Centre, Locker Room, Small Space
UPC 626296565452

Packages

1 - UNIT - 1