Abbotsford
Final sale
stlsfm2w0360d120036

STELPRO DESIGN 120 inch x 36 inch 360/270W 1.5/1.3Amp 240V/208V SFM Series PERSIA Heating Cable Mat

Inventory
Unavailable for order at Abbotsford
Manufacturer:STELPRO
Manufacturer #:SFM2W0360D120036

Description

STELPRO’s new and innovative heating cable mat adds comfort and a touch of luxury to your home. Silent, efficient and unobtrusive, the PERSIA mat is the ideal floor heating system. It can be installed with most types of floor coverings and is available in a wide range of standard and custom sizes. Furthermore, the electromagnetic fields are almost non-existent with the PERSIA heating cable mat, meaning it is safe for toddlers and the whole family. Unique to STELPRO, the membrane is made from a durable, non-woven fabric that's easy to install and protects the cable from damage from tools during installation. This feature sets PERSIA apart from all other heating mats on the market.Ideal for Bathroom, kitchen, living room, bedroom, basement, hallway, daycare centre, locker room, small space.

Specifications

Brand Name Stelpro Sub Brand Persia™
Item Name Heating Cable Mat Width 36 in
Length 120 in Coverage 30 ft²
Voltage Rating 208/240 V Series SFM
Amperage Rating 1.3/1.5 A Wattage 270/360 W
Control Type Electronic Thermostat Material Thermoplastic Polymer
Standards cCSAus Certified Application Residential use
UPC 626296260791

Packages

1 - UNIT - 1