![stlstcnpw5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74866940.jpg?preset=medium)
STELPRO DESIGN STCNPW5 3840W 120/208/240V 16Amp STCNP Series Single Programming Electronic Thermostat for Heating Floors, White
Description
A thermostat for heated floors that can control the temperature of a room through either the floor or the ambient air. Pressing any one of the buttons will turn the backlight on. The thermostat can be locked to prevent it from exceeding the selected temperature.
Specifications
Brand Name | Stelpro | Sub Brand | STCN |
Item Name | Programmable Thermostat | Voltage Rating | 120/240 V |
Amperage Rating | 16 A | Sensor Type | Remote |
Color/Finish | White | Mounting | Flush |
Temperature Range | 3 - 35 °C | Application | For Residential |
UPC | 626296181416 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |