
STELPRO DESIGN STCPW5 3840W 120/240V 16Amp STCP Series Multiple-Programming Electronic Thermostat for Heating Floors, White
Description
This thermostat, specifically designed for heated floor systems, allows the reading of the floor or ambient temperature. A booklet is provided containing more than 250 preprogrammings that can be set by simply pressing the front buttons. The STCP is like a small computer designed to provide maximum comfort.
Specifications
Brand Name | Stelpro | Sub Brand | STCP |
Item Name | Programmable Thermostat | Voltage Rating | 120/240 V |
Amperage Rating | 16 A | Display Type | Digital |
Sensor Type | Electronic | Power Source | Grid Power |
Color/Finish | White | Temperature Range | 3 - 35 °C |
Application | For Residential | UPC | 626296181355 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |