
STANPRO 69237 20W 120V DSL-L Series Dual Head LED Security Light, White
Description
The DSL series features a built-in dusk to dawn sensor which allows to turn on the lights at dusk and turn off the light at dawn and a motion sensor that allows setting the lights to turn ON when motion is detected. These features assures the area is well lit and provides added security at night. Offering superior performance while improving on energy savings, this fixture is ideal for walkways, yards, driveways, patios, parking lots and loading docks.
Specifications
Brand Name | Stanpro | Item Name | Dual Head LED Security Light with Motion Sensor |
Type | Non-Dimmable | Voltage Rating | 120 VAC |
Fixture Wattage | 20 W | Lamp Type | LED |
Housing Finish | White | Amperage Rating | 0.18 A |
Detection Range | 10 - 60 ft | Sensing Angle | 180° Horizontal, 45° Vertical |
Time Delay | 1 - 10 min | Average Life | 50000 hr |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Glass | Lumens | 1712 - 1974 lm |
Enclosure Type | IP65 | Mounting Type | Surface, Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 8 in W x 6 in D x 9 in H |
Includes | Photo Cell | Standards | cETLus Listed |
UPC | 069549025684 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |