
STANPRO RMS-0BK/IB 120/347VAC RMS Series Universal Faces, Black
Description
The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. FEATURES:• Universal faces• Self-powered for 90 minutes
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Self-Powered, Universal | Housing Color | Black |
Voltage Rating | 120 - 347 VAC | Lamp Wattage | 2 W |
Dimensions | 12 in W x 7.74 in H | Lamp Type | LED |
Legend | Running Man | Battery Type | Nickel-Cadmium |
Emergency Illumination Time | 90 min | Mounting | Surface |
Series/Model | RMS | Housing Material | Steel |
Standards | CSA Certified to C22.2 No. 141.15, C860, NBC2010 Compliant |
Packages
1 - UNIT - 1 |