
STANPRO 68312 20W 120V 3 CCT WCI-L Series Mini Wall Pack, Bronze
Description
The WCI-L from Stanpro is a high performing compact multi-purpose wall pack that is CCT selectable. This luminaire is offered in two lumen packages and has been designed for use in most commercial and residential installations. Typical applications include security lighting over entrances, stairwells and pedestrian areas.
Specifications
Brand Name | Stanpro | Item Name | LED Wallpack |
Type | Mini | Voltage Rating | 120 - 277 V |
Fixture Wattage | 20 W | Lamp Type | LED |
Housing Finish | Bronze | DLC | Y |
DLC Code | PDEZ4M7J | DLC Class | Premium |
DLC Version | 5.1 | Series | WCI-L |
Amperage Rating | 310 mA | Lamp Wattage | 20 W |
Color Temperature | 3000/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Polycarbonate | Lumens | 2522/2926/2637 lm |
Enclosure Type | IP65 | Mounting Type | Surface |
Housing Material | Die-Cast Aluminum | Dimensions | 5.79 in L x 3.07 in W x 8.58 in H |
Includes | Photocell | Standards | cULus Listed, DLC Listed, Wet Location Listed |
UPC | 069549015906 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |