
STANPRO VTE4-LS4-W/40K 4 ft 60W 120-277V 4000K 7500LM VTE4-L Series LED Vapour Tight Linear Fixture
Description
The VTE4-L is an IP65 rated for use in for both indoor and outdoor applications, ideal for a variety of industrial, commercial and residential applications.The housing is sealed with a uniform gasket that blocks the ingress of moisture and dust and reinforced snap clips lock the luminaire together. The UV stabilized polycarbonate housing and lens with LED diffusing pigment are impervious to rust or rot and are unaffected by extreme temperatures.Stainless steel mounting hardware for wall, ceiling or suspended mounting.
Specifications
Brand Name | Stanpro | Item Name | Vapor Tight Fixture |
Type | Direct Light Outlet | Voltage Rating | 120 - 277 VAC, 1 - 10 V Dimming |
Fixture Wattage | 60 W | Lamp Type | Not Exchangeable LED |
Number of Lamps | 1 | Housing Finish | Matte |
Lamp Wattage | 60 W | Light Output | 125 - 136 lm/W |
Average Life | 64000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Polycarbonate |
Lumens | 7900 lm | Enclosure Type | IP65 |
Mounting Type | Suspended, Wall, Ceiling | Housing Material | Plastic |
Standards | cETL, cULus Certified, Meets requirements of ICES-005, UL1598, UL 8750 | Application | For Damp and Wet Location |
UPC | 069549018594 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |