Abbotsford
Final sale
panpup6c04whf

PANDUIT Category 6 TX6000 Cable CMP, UTP White

Inventory
Unavailable for order at Abbotsford
Manufacturer:PANDUIT
Manufacturer #:PUP6C04WH-F
Documents Documents

Description

Category 6 copper cable, 4-pair, 23AWG, U/UTP, CMP, White, 1000 feet in a carton.Category 6 cable meets ANSI/TIA-568-C.2 and IEC 61156-5 Category 6 standards. The conductors are made of 23 AWG construction with FEP/polyolefin (CMP) or polyolefin (CMR) insulation. The copper conductors are twisted in pairs and covered by a low smoke, flame-retardant (CMP) PVC jacket or a flame-retardant (CMR) PVC jacket.Interoperable and backward compatible, the Panduit Category 6 Cabling System provides design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, this system will support the following applications:• Ethernet 10BASE-T, 100BASE-T (Fast.Ethernet), 1000BASE-T (Gigabit Ethernet over limiteddistances as specified in the industry 10GBASE-T standards)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token Ring 4/16

Specifications

Brand Name Panduit Sub Brand TX6000
Item Name Category 6 Cable Type CMP, U/UTP
Wire Gauge Size 23 AWG Voltage Rating NA V
Conductor Material Copper Length 305 m
Insulation Material FEP, Polyolefin Jacket Material PVC
Jacket Color White Number of Conductors 4 Pair
Outside Diameter NA mm Temperature Rating -20 to 60 °C
Weight 10 lb Standards ANSI/TIA-568-C.2 Category 6, ISO 11801 Class E, IEC 61156-5 Category 6, Meets IEEE 802.3af and IEEE 802.3at
Application For Indoor use UPC 074983720651

Packages

305 - UNIT - (305) SKID - UNIT - 10980