Abbotsford
pas323220la

PASS & SEYMOUR 323220LA 20Amp 125V 2-Pole/3-Wire NEMA 5-20R TradeMaster Duplex Receptacle, Light Almond

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:323220LA

Description

Pass & Seymour TradeMaster® receptacles combine a traditional look with reliable, time-tested operation for any residential application. FEATURES AND BENEFITS: • Extra-long strap. Quickloop wire looping aid. Longer tri-drive screws for easier #12 AWG looping. • Extra-large circuit break-off tabs. Side-access push wire release. Side wire accepts #12 - #14 AWG solid wire. Push wire accepts #14 AWG solid only. Low profile face. Traditional contoured face. • Self-grounding models provide automatic ground clip.

Specifications

Brand Name Legrand Item Name Receptacle
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Screw Color Light Almond
Mounting Type Screw

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400